- AC Motor
- Fire Pump Motor Application
- 200 hp
- 1500 rpm
- Three Phase
| Mounting | Foot Mounted |
| Motor Application | Fire Pump |
| Phase | Three Phase |
| Enclosure | TEFC |
| HP | 200 |
| Hz | 50 Hz |
| Full Load Amps | 264 |
| Voltage Rating | 380-415 |
| Input Phase | Three Phase |
| Full Load Efficiency | 95.3 % |
| RPM | 1500 rpm |
| Frame | 445/7TS |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 2098.0 LB |
| EAN or UPC | 79090189662670 |

