Skip to content Skip to navigation menu
Weg Electric Corp.20015EP3J505

20015EP3J505

General Purpose AC Motor
Item #105091130
  • 200 HP, 1,500 RPM, 50 Hz, 380 Volt, Three Phase, TEFC, Rigid Base, 505T Frame, 1.15 SF, Cast Iron Frame, Energy Efficient
Weg Electric Corp.20015EP3J505
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 200 HP, 1,500 RPM, 50 Hz, 380 Volt, Three Phase, TEFC, Rigid Base, 505T Frame, 1.15 SF, Cast Iron Frame, Energy Efficient
Mounting Rigid Base
Phase Three Phase
Poles 4
Voltage 380
Frame 505T
Mounting Style F-1
HP 200
RPM 1500 rpm
Hz 50 Hz
Enclosure TEFC
Washdown Duty No
Motor Application General Purpose
Frame Material Cast Iron
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
Brake Feature No
Voltage Rating 380
Frame Size Shaft Input, Not a C-Face
Design B
Motor Shaft Size 3 5/8 in
Motor Shaft Length 10 5/8 in
Weight 2495.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison