- 200 HP, 1,200 RPM, 60 Hz, 460 Volt, Three Phase, Explosion Proof, Rigid Base, 447T Frame, 1.15 SF, Cast Iron Frame, Energy Efficient
| Motor Shaft Size | 3 3/8 in |
| Washdown Duty | No |
| Motor Shaft Length | 8 1/2 in |
| Service Factor | 1.15 |
| Poles | 6 |
| Frame Size | Shaft Input, Not a C-Face |
| HP | 200 |
| Voltage Rating | 460 |
| RPM | 1200 rpm |
| Phase | Three Phase |
| Frame Material | Cast Iron |
| Voltage | 460 |
| Design | B |
| Hz | 60 Hz |
| Motor Application | Explosion Proof |
| Mounting Style | F-1 |
| Brake Feature | No |
| Frame | 447T |
| Mounting | Rigid Base |
| Enclosure | Explosion Proof |
| Weight | 2391.0 LB |

