
- AC Motor
- IEEE Severe Duty Motor Application
- Has roller bearings
- 200 hp
- 1200 rpm
Full Load Efficiency | 95.8 % |
Motor Application | Severe Duty |
C Dimension | 56.338 in |
Hz | 60 Hz |
HP | 200 |
RPM | 1200 rpm |
Mounting | Foot Mounted |
Enclosure | TEFC |
Voltage Rating | 575 |
Service Factor | 1.15 |
Full Load Amps | 190 |
Input Phase | Three Phase |
Phase | Three Phase |
Frame | 447/9T |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Weight | 2936.0 LB |
EAN or UPC | 79090183964220 |
