
- AC Motor
- IEEE Severe Duty Motor Application
- 200 hp
- 1200 rpm
- Three Phase
Hz | 60 Hz |
RPM | 1200 rpm |
Full Load Efficiency | 95.8 % |
Frame | 447/9T |
Motor Application | Severe Duty |
HP | 200 |
Input Phase | Three Phase |
Phase | Three Phase |
Enclosure | TEFC |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Full Load Amps | 190 |
Voltage Rating | 575 |
Mounting | Foot Mounted |
Weight | 2948.0 LB |
EAN or UPC | 7891327141360 |
