- AC Motor
- Crusher Duty Motor Application
- Has Roller Bearings
- 200 hp
- 1200 rpm
| Full Load Amps | 197 |
| Voltage Rating | 575 |
| Mounting | Foot Mounted |
| Full Load Efficiency | 95.8 % |
| C Dimension | 55.09 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | Crusher Duty |
| HP | 200 |
| Input Phase | Three Phase |
| Enclosure | TEFC |
| Hz | 60 Hz |
| Frame | 504/5Z |
| Service Factor | 1.15 |
| RPM | 1200 rpm |
| Phase | Three Phase |
| Weight | 2867.0 LB |
| EAN or UPC | 7891327369009 |

