- AC Motor
- General Purpose Motor Application
- 200 hp
- 1200 rpm
- Three Phase
| Hz | 60 Hz |
| RPM | 1200 rpm |
| Efficiency Group | NEMA Premium® |
| Input Phase | Three Phase |
| Mounting | Foot Mounted |
| HP | 200 |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 575 |
| Full Load Amps | 190 |
| Motor Application | General Purpose |
| Frame | 447/9T |
| Full Load Efficiency | 95.8 % |
| Enclosure | TEFC |
| Weight | 2933.0 LB |
| EAN or UPC | 79092656953472 |

