- AC Motor
- IEEE Severe Duty Motor Application
- Has roller bearings
- 200 hp
- 900 rpm
| Motor Application | Severe Duty |
| Voltage Rating | 460 |
| Service Factor | 1.15 |
| Frame | L447/9T |
| Mounting | Foot Mounted |
| Input Phase | Three Phase |
| Enclosure | TEFC |
| Phase | Three Phase |
| Full Load Efficiency | 95 % |
| Full Load Amps | 242 |
| Hz | 60 Hz |
| RPM | 900 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 200 |
| C Dimension | 57.181 in |
| Weight | 3511.0 LB |
| EAN or UPC | 79090186050746 |

