- AC Motor
- General Purpose Motor Application
- 200 hp
- 900 rpm
- Three Phase
| Hz | 60 Hz |
| HP | 200 |
| Efficiency Group | NEMA Premium® |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| RPM | 900 rpm |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Full Load Efficiency | 95 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 254 |
| Frame | 447/9T |
| Mounting | Foot Mounted |
| Motor Application | General Purpose |
| Voltage Rating | 460 |
| C Dimension | 56.338 |
| Weight | 4212.0 LB |
| EAN or UPC | 7894171532650 |

