- AC Motor
- General Purpose Motor Application
- 250 hp
- 1200/1000 rpm
- Three Phase
| Voltage Rating | 460/380-415/660-690 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 311 |
| Hz | 50/60 Hz |
| Frame | 355M/L |
| HP | 250 |
| C Dimension | 58.346 in |
| Phase | Three Phase |
| RPM | 1.2 rpm |
| Full Load Efficiency | 95.8 % |
| Service Factor | 1.15 |
| Motor Application | General Purpose |
| Mounting | Foot Mounted |
| Enclosure | TEFC |
| Input Phase | Three Phase |
| Weight | 3811.0 LB |
| EAN or UPC | 79092650401474 |

