- AC Motor
- Explosion Proof Motor Application
- 150 hp
- 3600 rpm
- Three Phase
| RPM | 3600 rpm |
| Efficiency Group | NEMA Premium® |
| HP | 150 |
| Enclosure | TEFC |
| Full Load Efficiency | 95.4 % |
| Service Factor | 1.15 |
| Motor Application | Explosion Proof |
| Frame | 444/5TS |
| C Dimension | 40.047 in |
| Phase | Three Phase |
| Full Load Amps | 161 |
| Voltage Rating | 460 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Input Phase | Three Phase |
| Mounting | Foot Mounted |
| Weight | 1993.0 LB |
| EAN or UPC | 7891327259881 |

