
- AC Motor
- IEEE Severe Duty Motor Application
- 150 hp
- 3600 rpm
- Three Phase
Mounting | Foot Mounted |
Input Phase | Three Phase |
C Dimension | 41.2 in |
Motor Application | Severe Duty |
Hz | 60 Hz |
Full Load Efficiency | 95 % |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Enclosure | TEFC |
Phase | Three Phase |
Full Load Amps | 161 |
Frame | 444/5TS |
HP | 150 |
Voltage Rating | 460 |
RPM | 3600 rpm |
Service Factor | 1.15 |
Weight | 1893.0 LB |
EAN or UPC | 7891327134744 |
