
- AC Motor
- IEEE Severe Duty Motor Application
- 150 hp
- 3600 rpm
- Three Phase
Hz | 60 Hz |
Mounting | Foot Mounted |
RPM | 3600 rpm |
Service Factor | 1.15 |
Full Load Efficiency | 95 % |
Frame | 444/5TS |
Input Phase | Three Phase |
Voltage Rating | 575 |
Motor Application | Severe Duty |
Full Load Amps | 129 |
Phase | Three Phase |
HP | 150 |
Enclosure | TEFC |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
C Dimension | 41.2 in |
Weight | 1892.0 LB |
EAN or UPC | 7891327142299 |
