- AC Motor
- Fire Pump Motor Application
- 150 hp
- 3000 rpm
- Three Phase
| Enclosure | TEFC |
| Mounting | Foot Mounted |
| Hz | 50 Hz |
| RPM | 3000 rpm |
| Phase | Three Phase |
| Full Load Efficiency | 95 % |
| Full Load Amps | 185 |
| Motor Application | Fire Pump |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 444/5TS |
| HP | 150 |
| Input Phase | Three Phase |
| Voltage Rating | 380-415 |
| Weight | 1779.0 LB |
| EAN or UPC | 79090187508420 |

