- AC Motor
- Explosion Proof Motor Application
- 150 hp
- 1800 rpm
- Three Phase
| Voltage Rating | 575 |
| Input Phase | Three Phase |
| Motor Application | Explosion Proof |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.15 |
| RPM | 1800 rpm |
| HP | 150 |
| Enclosure | TEFC |
| Efficiency Group | NEMA Premium® |
| Phase | Three Phase |
| Frame | 444/5T |
| Hz | 60 Hz |
| Full Load Efficiency | 95.8 % |
| Full Load Amps | 136 |
| Mounting | Foot Mounted |
| C Dimension | 43.797 in |
| Weight | 2336.0 LB |
| EAN or UPC | 79093221972966 |

