- AC Motor
- IEEE Severe Duty Motor Application
- Has roller bearings
- 150 hp
- 1800 rpm
| RPM | 1800 rpm |
| HP | 150 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 575 |
| Input Phase | Three Phase |
| Full Load Amps | 136 |
| Service Factor | 1.15 |
| Frame | 444/5T |
| Enclosure | TEFC |
| Full Load Efficiency | 95.8 % |
| Motor Application | Severe Duty |
| C Dimension | 44.95 in |
| Hz | 60 Hz |
| Mounting | Foot Mounted |
| Phase | Three Phase |
| Weight | 1886.0 LB |
| EAN or UPC | 79090181943494 |

