- AC Motor
- General Purpose Motor Application
- 150 hp
- 1800 rpm
- Three Phase
| RPM | 1800 rpm |
| Voltage Rating | 460 |
| Voltage | 460 |
| Hz | 60 Hz |
| Efficiency Group | NEMA Premium® |
| Motor Application | General Purpose |
| Full Load Efficiency | 95.8 % |
| Full Load Amps | 170 |
| HP | 150 |
| Enclosure | TEFC |
| Input Phase | Three Phase |
| Frame | 444/5TS |
| Phase | Three Phase |
| Mounting | Foot Mounted |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 1841.0 LB |
| EAN or UPC | 7891327437043 |

