- AC Motor
- Severe Duty Motor Application
- 150 hp
- 1800 rpm
- Three Phase
| Enclosure | TEFC |
| RPM | 1800 rpm |
| Phase | Three Phase |
| Voltage Rating | 460 |
| C Dimension | 45.157 |
| Motor Application | Severe Duty |
| Mounting | Foot Mounted |
| Full Load Amps | 170 |
| Input Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 444/5T |
| Service Factor | 1.25 |
| Hz | 60 Hz |
| Efficiency Group | Super Premium Efficient |
| Full Load Efficiency | 96.5 % |
| HP | 150 |
| Weight | 2101.0 LB |
| EAN or UPC | 7891327884038 |

