- AC Motor
- Explosion Proof Motor Application
- 150 hp
- 1200 rpm
- Three Phase
| Voltage Rating | 460 |
| HP | 150 |
| Hz | 60 Hz |
| Motor Application | Explosion Proof |
| Frame | 447T |
| Input Phase | Three Phase |
| Full Load Efficiency | 95.8 % |
| Efficiency Group | NEMA Premium® |
| RPM | 1200 rpm |
| Phase | Three Phase |
| Full Load Amps | 174 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Mounting | Foot Mounted |
| Weight | 2167.0 LB |
| EAN or UPC | 7891327473164 |

