
- AC Motor
- IEEE Severe Duty Motor Application
- 150 hp
- 1200 rpm
- Three Phase
Enclosure | TEFC |
Service Factor | 1.15 |
Frame | 445/7T |
RPM | 1200 rpm |
Voltage Rating | 460 |
C Dimension | 48.701 in |
Mounting | Foot Mounted |
Hz | 60 Hz |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Full Load Amps | 176 |
Motor Application | Severe Duty |
Full Load Efficiency | 95.8 % |
HP | 150 |
Phase | Three Phase |
Input Phase | Three Phase |
Weight | 2460.0 LB |
EAN or UPC | 7891327130845 |
