
- AC Motor
- IEEE Severe Duty Motor Application
- 150 hp
- 1200 rpm
- Three Phase
Service Factor | 1.15 |
Voltage Rating | 575 |
Mounting | Foot Mounted |
Full Load Amps | 141 |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Hz | 60 Hz |
Full Load Efficiency | 95.8 % |
Input Phase | Three Phase |
Phase | Three Phase |
Enclosure | TEFC |
Frame | 445/7T |
HP | 150 |
Motor Application | Severe Duty |
RPM | 1200 rpm |
C Dimension | 48.701 in |
Weight | 2463.0 LB |
EAN or UPC | 7891327142275 |
