- AC Motor
- General Purpose Motor Application
- 200 hp
- 1200/1000 rpm
- Three Phase
| RPM | 1.2 rpm |
| HP | 200 |
| Voltage Rating | 460/380-415/660-690 |
| Motor Application | General Purpose |
| Service Factor | 1.15 |
| Input Phase | Three Phase |
| Mounting | Foot Mounted |
| Enclosure | TEFC |
| Frame | 315L |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| C Dimension | 54.685 in |
| Hz | 50/60 Hz |
| Full Load Amps | 240 |
| Full Load Efficiency | 95.8 % |
| Weight | 3315.0 LB |
| EAN or UPC | 79091581450964 |

