
- AC Motor
- IEEE Severe Duty Motor Application
- 150 hp
- 900 rpm
- Three Phase
Voltage Rating | 460 |
Motor Application | Severe Duty |
RPM | 900 rpm |
Input Phase | Three Phase |
Phase | Three Phase |
Full Load Efficiency | 94.5 % |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Enclosure | TEFC |
Hz | 60 Hz |
HP | 150 |
C Dimension | 48.701 in |
Mounting | Foot Mounted |
Service Factor | 1.15 |
Frame | 445/7T |
Full Load Amps | 185 |
Weight | 2376.0 LB |
EAN or UPC | 79090186838504 |
