- AC Motor
- General Purpose Motor Application
- 175 hp
- 3600/3000 rpm
- Three Phase
| Voltage Rating | 460/380-415/660-690 |
| Full Load Efficiency | 95.4 % |
| Motor Application | General Purpose |
| RPM | 1.2 rpm |
| Full Load Amps | 193 |
| Mounting | Foot Mounted |
| Input Phase | Three Phase |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 315S/M |
| HP | 175 |
| Hz | 60/50 Hz |
| Phase | Three Phase |
| Weight | 2667.0 LB |
| EAN or UPC | 7891327642706 |

