- AC Motor
- Washdown Duty Motor Application
- 0.75 hp
- 3600 rpm
- Three Phase
| Frame | 56C |
| C Dimension | 12.15 in |
| Motor Application | Washdown Duty |
| Mounting | Foot Mounted |
| Full Load Efficiency | 87.5 % |
| Enclosure | TENV |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| RPM | 3600 rpm |
| Voltage Rating | 230/460 |
| Full Load Amps | 1.1 |
| Hz | 60/50 Hz |
| HP | 3/4 |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Weight | 53.0 LB |

