- AC Motor
- Washdown Duty Motor Application
- 0.5 hp
- 1800 rpm
- Three Phase
| Frame | 56C |
| Enclosure | TENV |
| C Dimension | 11.4 in |
| Phase | Three Phase |
| Mounting | Footless |
| Voltage Rating | 230/460 |
| RPM | 1800 rpm |
| Hz | 60/50 Hz |
| Service Factor | 1 |
| Motor Application | Washdown Duty |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Full Load Efficiency | 82.5 % |
| HP | 1/2 |
| Input Phase | Three Phase |
| Full Load Amps | 0.9 |
| Weight | 47.0 LB |

