- AC Motor
- Washdown Duty Motor Application
- 1.5 hp
- 3600 rpm
- Three Phase
| Frame | 56C |
| Full Load Amps | 2.3 |
| Phase | Three Phase |
| C Dimension | 13.24 in |
| Input Phase | Three Phase |
| Hz | 60/50 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 3600 rpm |
| Full Load Efficiency | 84 % |
| Motor Application | Washdown Duty |
| Voltage Rating | 230/460 |
| Mounting | Footless |
| Enclosure | TEFC |
| HP | 1 1/2 |
| Service Factor | 1.15 |
| Weight | 50.0 LB |
| EAN or UPC | 79094924751940 |

