- AC Motor
- Washdown Duty Motor Application
- 3 hp
- 1800 rpm
- Three Phase
| Full Load Amps | 4.4 |
| Voltage Rating | 230/460 |
| Enclosure | TEFC |
| Frame | 100L-B14 |
| HP | 3 |
| Mounting | Footless |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Service Factor | 1 |
| C Dimension | 15.78 in |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Motor Application | Washdown Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Efficiency | 81.5 % |
| Weight | 66.0 LB |
| EAN or UPC | 79094924676700 |

