
- AC Motor
- IEEE Severe Duty Motor Application
- 125 hp
- 3600 rpm
- Three Phase
Full Load Amps | 107 |
Phase | Three Phase |
Voltage Rating | 575 |
HP | 125 |
Full Load Efficiency | 95 % |
Mounting | Foot Mounted |
RPM | 3600 rpm |
C Dimension | 41.2 in |
Frame | 444/5TS |
Motor Application | Severe Duty |
Input Phase | Three Phase |
Hz | 60 Hz |
Enclosure | TEFC |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Service Factor | 1.15 |
Weight | 1781.0 LB |
EAN or UPC | 7891327141780 |
