- AC Motor
- HVAC Motor Application
- 125 hp
- 3600 rpm
- Three Phase
| Full Load Amps | 107 |
| Voltage Rating | 575 |
| HP | 125 |
| Motor Application | HVAC |
| Phase | Three Phase |
| Full Load Efficiency | 95 % |
| Hz | 60 Hz |
| Mounting | Foot Mounted |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 444/5TS |
| Input Phase | Three Phase |
| RPM | 3600 rpm |
| Weight | 1836.0 LB |
| EAN or UPC | 79094920195656 |

