- AC Motor
- HVAC Motor Application
- 125 hp
- 3600 rpm
- Three Phase
| Phase | Three Phase |
| HP | 125 |
| Frame | 444/5TS |
| Input Phase | Three Phase |
| Full Load Efficiency | 95 % |
| Mounting | Foot Mounted |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | HVAC |
| Voltage Rating | 230/460 |
| Enclosure | TEFC |
| Full Load Amps | 134 |
| RPM | 3600 rpm |
| Hz | 60 Hz |
| Weight | 1836.0 LB |
| EAN or UPC | 79092657799864 |

