- AC Motor
- Severe Duty Motor Application
- 125 hp
- 3600 rpm
- Three Phase
| Full Load Efficiency | 95.8 % |
| Motor Application | Severe Duty |
| Full Load Amps | 136 |
| HP | 125 |
| Mounting | Foot Mounted |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Efficiency Group | Super Premium Efficient |
| C Dimension | 41.407 |
| Hz | 60 Hz |
| Input Phase | Three Phase |
| Service Factor | 1.25 |
| Phase | Three Phase |
| RPM | 3600 rpm |
| Voltage Rating | 460 |
| Frame | 444/5TS |
| Enclosure | TEFC |
| Weight | 1830.0 LB |
| EAN or UPC | 7891327885530 |

