- AC Motor
- Fire Pump Motor Application
- 125 hp
- 3000 rpm
- Three Phase
| Voltage Rating | 380-415 |
| Full Load Amps | 156 |
| Input Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Frame | 444/5TS |
| Hz | 50 Hz |
| Mounting | Foot Mounted |
| RPM | 3000 rpm |
| HP | 125 |
| Phase | Three Phase |
| Motor Application | Fire Pump |
| Full Load Efficiency | 94.5 % |
| Weight | 1660.0 LB |
| EAN or UPC | 79090187542394 |

