- AC Motor
- HVAC Motor Application
- 125 hp
- 1800 rpm
- Three Phase
| Mounting | Foot Mounted |
| HP | 125 |
| Enclosure | ODP |
| Frame | 404/5TC |
| RPM | 1800 rpm |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Motor Application | HVAC |
| Full Load Efficiency | 95.4 % |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Amps | 136 |
| Input Phase | Three Phase |
| C Dimension | 34.133 in |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Weight | 1217.0 LB |

