- AC Motor
- HVAC Motor Application
- 125 hp
- 1800 rpm
- Three Phase
| Hz | 60 Hz |
| Full Load Amps | 111 |
| Phase | Three Phase |
| Voltage Rating | 575 |
| Enclosure | TEFC |
| Frame | 444/5T |
| RPM | 1800 rpm |
| Mounting | Foot Mounted |
| Full Load Efficiency | 95.4 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | HVAC |
| HP | 125 |
| Input Phase | Three Phase |
| Weight | 1824.0 LB |
| EAN or UPC | 79092657799550 |

