- AC Motor
- Severe Duty Motor Application
- 125 hp
- 1800 rpm
- Three Phase
| Mounting | Foot Mounted |
| Service Factor | 1.25 |
| Full Load Amps | 140 |
| HP | 125 |
| Efficiency Group | Super Premium Efficient |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Full Load Efficiency | 96.2 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 444/5T |
| Voltage Rating | 460 |
| Motor Application | Severe Duty |
| RPM | 1800 rpm |
| C Dimension | 45.157 |
| Weight | 1985.0 LB |
| EAN or UPC | 7891327885547 |

