
- AC Motor
- IEEE Severe Duty Motor Application
- 125 hp
- 1200 rpm
- Three Phase
Enclosure | TEFC |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
C Dimension | 44.95 in |
HP | 125 |
Service Factor | 1.15 |
Phase | Three Phase |
Hz | 60 Hz |
Frame | 444/5T |
Full Load Amps | 114 |
Input Phase | Three Phase |
Mounting | Foot Mounted |
RPM | 1200 rpm |
Motor Application | Severe Duty |
Voltage Rating | 575 |
Full Load Efficiency | 95 % |
Weight | 1973.0 LB |
EAN or UPC | 7891327134669 |
