- AC Motor
- HVAC Motor Application
- 125 hp
- 1200 rpm
- Three Phase
| HP | 125 |
| Input Phase | Three Phase |
| RPM | 1200 rpm |
| Frame | 444/5T |
| C Dimension | 45.157 in |
| Motor Application | HVAC |
| Full Load Amps | 143 |
| Full Load Efficiency | 95 % |
| Service Factor | 1.15 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Voltage Rating | 230/460 |
| Mounting | Foot Mounted |
| Enclosure | TEFC |
| Phase | Three Phase |
| Weight | 2004.0 LB |
| EAN or UPC | 79092657793374 |

