- AC Motor
- IEEE Severe Duty Motor Application
- Has roller bearings
- 125 hp
- 900 rpm
| Input Phase | Three Phase |
| Full Load Amps | 151 |
| Hz | 60 Hz |
| Voltage Rating | 460 |
| Service Factor | 1.15 |
| Full Load Efficiency | 94.5 % |
| Enclosure | TEFC |
| HP | 125 |
| C Dimension | 48.701 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | Severe Duty |
| Mounting | Foot Mounted |
| Frame | 445/7T |
| RPM | 900 rpm |
| Phase | Three Phase |
| Weight | 2248.0 LB |
| EAN or UPC | 79090183799440 |

