- 125 HP, 750 RPM, 50 Hz, 380 Volt, Three Phase, TEFC, Rigid Base, 505T Frame, 1.15 SF, Cast Iron Frame, Energy Efficient
| Motor Shaft Length | 10 5/8 in |
| Brake Feature | No |
| Voltage Rating | 380 |
| Frame | 505T |
| Poles | 8 |
| Frame Size | Shaft Input, Not a C-Face |
| Mounting | Rigid Base |
| Enclosure | TEFC |
| HP | 125 |
| Design | B |
| RPM | 900 rpm |
| Motor Shaft Size | 3 5/8 in |
| Phase | Three Phase |
| Mounting Style | F-1 |
| Frame Material | Cast Iron |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Washdown Duty | No |
| Hz | 50 Hz |
| Motor Application | General Purpose |
| Voltage | 380 |
| Weight | 2878.0 LB |

