- AC Motor
- General Purpose Motor Application
- 150 hp
- 1800/1500 rpm
- Three Phase
| Frame | 280S/M |
| Mounting | Foot Mounted |
| Full Load Amps | 170 |
| Enclosure | TEFC |
| Hz | 60/50 Hz |
| RPM | 1.2 rpm |
| Motor Application | General Purpose |
| Full Load Efficiency | 95.8 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| HP | 150 |
| Phase | Three Phase |
| Voltage Rating | 460/380-415/660-690 |
| Weight | 2260.0 LB |
| EAN or UPC | 7891327436985 |

