- AC Motor
- Cooling Tower Motor Application
- 100/25 hp
- 1800/900 rpm
- Three Phase
| RPM | 2 rpm |
| Voltage Rating | 200 |
| Frame | 444/5T |
| Enclosure | TEFC |
| Motor Application | Cooling Tower |
| Input Phase | Three Phase |
| Full Load Efficiency | 94.1 % |
| Full Load Amps | 274 |
| Hz | 60 Hz |
| Mounting | Foot Mounted |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Weight | 2149.0 LB |
| EAN or UPC | 79090186940474 |

