
- AC Motor
- IEEE Severe Duty Motor Application
- 100 hp
- 3600 rpm
- Three Phase
RPM | 3600 rpm |
Phase | Three Phase |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Mounting | Foot Mounted |
Voltage Rating | 460 |
Frame | 404/5TS |
Service Factor | 1.25 |
Input Phase | Three Phase |
HP | 100 |
Enclosure | TEFC |
C Dimension | 36.732 in |
Hz | 60 Hz |
Full Load Efficiency | 94.1 % |
Full Load Amps | 110 |
Motor Application | Severe Duty |
Weight | 1183.0 LB |
EAN or UPC | 7891327134645 |
