- AC Motor
- IEEE Severe Duty Motor Application
- 100 hp
- 3600 rpm
- Three Phase
| RPM | 3600 rpm |
| HP | 100 |
| Enclosure | TEFC |
| Motor Application | Severe Duty |
| Phase | Three Phase |
| Frame | 404/5TS |
| Mounting | Foot Mounted |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| Voltage Rating | 575 |
| Full Load Efficiency | 94.1 % |
| Hz | 60 Hz |
| Full Load Amps | 88 |
| Weight | 1182.0 LB |
| EAN or UPC | 7891327142688 |

