Skip to content Skip to navigation menu
Weg Electric Corp.10036OT3E365TS-G

10036OT3E365TS-G

HVAC AC Motor
Item #113856621
  • AC Motor
  • HVAC Motor Application
  • 100 hp
  • 3600 rpm
  • Three Phase
  • 60 Hz
  • 230/460 Voltage Rating
  • Foot Mounted
  • ODP Enclosure
  • 364/5TS Frame
+ Show More + Show Less
Weg Electric Corp.10036OT3E365TS-G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • HVAC Motor Application
  • 100 hp
  • 3600 rpm
  • Three Phase
Phase Three Phase
Enclosure Designation ODP - Open Drip Proof
Hz 60 Hz
Frame 364/5TS
HP 100
Full Load Amps 112
Enclosure ODP
RPM 3600 rpm
Motor Application HVAC
Full Load Efficiency 94.5 %
Input Phase Three Phase
Mounting Foot Mounted
Voltage Rating 230/460
Weight 905.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison