- AC Motor
- Pump Duty Motor Application
- 100 hp
- 3600 rpm
- Three Phase
| Full Load Efficiency | 95 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Input Phase | Three Phase |
| Service Factor | 1.25 |
| Frame | 404/5HP |
| Hz | 60 Hz |
| Phase | Three Phase |
| Mounting | P-Base |
| C Dimension | 41.34 in |
| HP | 100 |
| Full Load Amps | 110 |
| RPM | 3600 rpm |
| Motor Application | Pump Duty |
| Voltage Rating | 230/460 |
| Weight | 1398.0 LB |
| EAN or UPC | 7894171494712 |

