- 100 HP, 3,600 RPM, 60 Hz, 460 Volt, Three Phase, TEFC, C-Face (With Base), 404JP Frame, 1.15 SF, Cast Iron Frame, Energy Efficient
| Service Factor | 1.15 |
| Mounting | C-Face - With Base |
| Frame | 404JP |
| Frame Material | Cast Iron |
| Motor Shaft Length | 8 1/8 in |
| Washdown Duty | No |
| Voltage Rating | 460 |
| Mounting Style | F-1 |
| RPM | 3600 rpm |
| Motor Shaft Size | 1 5/8 in |
| Poles | 2 |
| HP | 100 |
| Efficiency Group | Epact Efficient |
| Voltage | 460 |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Brake Feature | No |
| Motor Application | Pump Duty |
| Phase | Three Phase |
| Design | B |
| Weight | 1140.0 LB |

