- AC Motor
- Explosion Proof Motor Application
- 100 hp
- 1800 rpm
- Three Phase
| Mounting | C-Face - Foot Mounted |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Full Load Efficiency | 95.4 % |
| Full Load Amps | 113 |
| RPM | 1800 rpm |
| Efficiency Group | NEMA Premium® |
| C Dimension | 38.074 in |
| Phase | Three Phase |
| HP | 100 |
| Service Factor | 1.15 |
| Input Phase | Three Phase |
| Voltage Rating | 230/460 |
| Motor Application | Explosion Proof |
| Hz | 60 Hz |
| Frame | 404/5TC |
| Weight | 1230.0 LB |
| EAN or UPC | 7892304609415 |

