
- AC Motor
- IEEE Severe Duty Motor Application
- 100 hp
- 1800 rpm
- Three Phase
Service Factor | 1.25 |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Hz | 60 Hz |
Phase | Three Phase |
Voltage Rating | 575 |
RPM | 1800 rpm |
Frame | 404/5T |
Full Load Efficiency | 95.4 % |
Mounting | Foot Mounted |
C Dimension | 39.73 in |
Motor Application | Severe Duty |
HP | 100 |
Input Phase | Three Phase |
Full Load Amps | 92.8 |
Enclosure | TEFC |
Weight | 1271.0 LB |
EAN or UPC | 7891327140943 |
