- AC Motor
- General Purpose Motor Application
- 100 hp
- 1800 rpm
- Three Phase
| RPM | 1800 rpm |
| Full Load Efficiency | 95.4 % |
| Phase | Three Phase |
| Efficiency Group | NEMA Premium® |
| Mounting | C-Face - Foot Mounted |
| HP | 100 |
| Input Phase | Three Phase |
| Full Load Amps | 88.8 |
| Service Factor | 1.25 |
| C Dimension | 39.73 in |
| Enclosure | TEFC |
| Hz | 60 Hz |
| Frame | 404/5TC |
| Motor Application | General Purpose |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 575 |
| Weight | 1314.586 LB |
| EAN or UPC | 79090184708946 |

